MSI Products 1" 150lb Galvanized Malleable Iron Locknut, 150-300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Standard 150lb Galvanized Iron Hex Locknuts are designed to secure threaded conduit or pipe connections by locking components in place. Commonly used with electrical conduit, meter setups, and panel installations, these locknuts help prevent loosening and maintain a tight, stable connection.
The hex design allows for easy installation and tightening with standard tools. Constructed from galvanized iron, they provide reliable corrosion resistance for long-term performance in demanding environments.
Each fitting includes full lot traceability, with Material Test Reports available upon request. Manufactured in an ISO-certified facility, these locknuts meet ASME B16.3, ASTM A197, and ASME B1.20.1 standards for consistent fit and performance.
The hex design allows for easy installation and tightening with standard tools. Constructed from galvanized iron, they provide reliable corrosion resistance for long-term performance in demanding environments.
Each fitting includes full lot traceability, with Material Test Reports available upon request. Manufactured in an ISO-certified facility, these locknuts meet ASME B16.3, ASTM A197, and ASME B1.20.1 standards for consistent fit and performance.
PRICE
$3.73
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 in |
Product Details
| Point Of Origin | Domestic |
| Material | Galvanized Malleable Iron |
| Package Quantity | 1 |
| Color | Gray |
| Connection Style | NPSL |
| Working Pressure Rating | 150 - 300 psi |
| Manufacturers Part Number | A2240616 |
| Fitting Type | Hex Locknut |
| Brand | MSI Products |
Compliance & Certifications
| Lead Free Compliant | Yes |