MSI Products 1" 150lb Galvanized Malleable Iron Side Outlet Elbow, 150-300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Standard 150lb Galvanized Iron Side Outlet (SO) Elbows are designed to change flow direction while providing an additional outlet for branching connections in threaded piping systems. This configuration allows for more compact layouts and reduces the need for extra fittings in complex assemblies.
Constructed in a heavy pattern design, these elbows deliver the strength and durability required for demanding applications. The galvanized coating provides reliable corrosion resistance, helping extend service life in harsh environments.
Each fitting includes full lot traceability, with Material Test Reports available upon request. Manufactured in an ISO-certified facility, these elbows meet ASME B16.3, ASTM A197, and ASME B1.20.1 standards for consistent fit and performance.
Constructed in a heavy pattern design, these elbows deliver the strength and durability required for demanding applications. The galvanized coating provides reliable corrosion resistance, helping extend service life in harsh environments.
Each fitting includes full lot traceability, with Material Test Reports available upon request. Manufactured in an ISO-certified facility, these elbows meet ASME B16.3, ASTM A197, and ASME B1.20.1 standards for consistent fit and performance.
PRICE
$12.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 in |
Product Details
| Point Of Origin | Domestic |
| Material | Galvanized Malleable Iron |
| Package Quantity | 1 |
| Color | Gray |
| Connection Style | NPT |
| Working Pressure Rating | 150 - 300 psi |
| Manufacturers Part Number | A2210916 |
| Fitting Type | Side Outlet Elbow |
| Brand | MSI Products |
Compliance & Certifications
| Lead Free Compliant | Yes |