SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Eldon James 1/16" Barbed Insert Plug, Natural Nylon

Eldon James 1/16" Barbed Insert Plug, Natural Nylon

Item #: WBB755968

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 560

Price: $2.09

Save $0.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Eldon James 1/4" Barbed Insert Plug, White Polypropylene

Eldon James 1/4" Barbed Insert Plug, White Polypropylene

Eldon James 3/32" Barbed Insert Plug, Black Nylon

Eldon James 3/32" Barbed Insert Plug, Black Nylon

Eldon James 1/8-28 BSP Threaded Hex Plug, Natural Nylon

Eldon James 1/8-28 BSP Threaded Hex Plug, Natural Nylon

Eldon James 1/4-28 UNF Threaded Hex Plug, Natural Nylon

Eldon James 1/4-28 UNF Threaded Hex Plug, Natural Nylon

Eldon James 3/8-18 NPT to 1/2-14 NPT Reduction Nipple, White Polypropylene

Eldon James 3/8-18 NPT to 1/2-14 NPT Reduction Nipple, White Polypropylene

Eldon James 1/4-18 NPT Threaded Hex Plug, High Density Polyethylene

Eldon James 1/4-18 NPT Threaded Hex Plug, High Density Polyethylene

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

KFlex 4-6, KFLEX Tubing

KFlex 4-6, KFLEX Tubing

Eldon James 1/16" Barbed Insert Plug, Natural Nylon

Features:
  • Temperature Range -50°F to 275°F (135°C).
  • Pressure 125 psi at 70°.
  • 6/6 Nylons exhibit good tensile strength, moderate stiffness and high impact resistance.
  • Resistant to fuels, lubricants and many chemicals, but vulnerable to attack by phenols, strong acids and oxidizing agents.
  • Made from the same resin as Natural Nylon, but has an FDA compliant white colorant added.

Weights & Dimensions

  • Hose Barb Size 1/16"

Product Details

  • Type Insert Plugs
  • Brand Eldon James
  • Description 1/16" Barbed Insert Plug
  • Material Nylon
  • Manufacturers Part Number P0-1-200NN
  • Color Family Natural

Compliance & Certifications

  • Certifications RoHS Compliant
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

560 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eldon James 1/16" Barbed Insert Plug, Natural Nylon

Eldon James 1/16" Barbed Insert Plug, Natural Nylon

Item #: WBB755968

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant