Insert & Threaded Plugs

Threaded Hex Plugs
| Compare | Image | Brand | Material | Color | Thread | Hose Barb Size | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Eldon James | Polypropylene | White | 3/4-14 NPT in | - | WBB755791 | $2.41 |

Insert Plugs
Related Products
Features: Temperature Range -50°F to 275°F (135°C) Pressure 125 psi at 70°F 6/6 Nylons exhibit good tensile strength, moderate stiffness and high impact resistance. Resistant to fuels, lubricants and many chemicals, but vulnerable to attack by phenols, strong acids and oxidizing agents. MN White Medical Nylon is made from the same resin as Natural Nylon, but has an FDA compliant white colorant added.
Features: Temperature Range -50°F to 275°F (135°C) Pressure 125 psi at 70°F 6/6 Nylons exhibit good tensile strength, moderate stiffness and high impact resistance. Resistant to fuels, lubricants and many chemicals, but vulnerable to attack by phenols, strong acids and oxidizing agents. MN White Medical Nylon is made from the same resin as Natural Nylon, but has an FDA compliant white colorant added.
Features: Same physical and chemical resistance properties as Natural Polypropylene, but is less expensive. Fittings contain recycled runner material produced during virgin material, Natural Polypropylene production runs. Fittings are manufactured to the same tolerances and quality standards as our Natural Polypropylene fittings WP is not a USP Class VI material and is not lot traceable. Temperature Range -9°F to 150°F (66°C). Pressure 125 psi at 70°F.
Features: Made from 6/6 nylon - exhibits strength, moderate stiffness, high service temperature, high impact resistance and tensile strength. Resistant to fuels, lubricants and many chemicals, but vulnerable to attack by phenols, strong acids and oxidizing agents. Used in fuel line, vacuum systems and general purpose applications: automotive industry approvals. Temperature Range -50°F to 275°F (135°C). Pressure 150 psi at 70°F.
Features: Same physical and chemical resistance properties as Natural Polypropylene, but is less expensive. Fittings contain recycled runner material produced during virgin material, Natural Polypropylene production runs. Fittings are manufactured to the same tolerances and quality standards as our Natural Polypropylene fittings. Not a USP Class VI material and is not lot traceable. Temperature Range -9°F to 150°F (66°C). Pressure 125 psi at 70°F.