Biomedical Cross Fittings
Brand
Size
Type
Material
Color
Price
Related Products
Features: Temperature Range -50°F to 275°F (135°C) Pressure 125 psi at 70°F 6/6 Nylons exhibit good tensile strength, moderate stiffness and high impact resistance. Resistant to fuels, lubricants and many chemicals, but vulnerable to attack by phenols, strong acids and oxidizing agents. MN White Medical Nylon is made from the same resin as Natural Nylon, but has an FDA compliant white colorant added.
Features: Temperature Range -50°F to 275°F (135°C) Pressure 125 psi at 70°F 6/6 Nylons exhibit good tensile strength, moderate stiffness and high impact resistance. Resistant to fuels, lubricants and many chemicals, but vulnerable to attack by phenols, strong acids and oxidizing agents. MN White Medical Nylon is made from the same resin as Natural Nylon, but has an FDA compliant white colorant added.
Features: Temperature Range -80°F to 226°F. Pressure 260 psi at 70°F. NK material can be autoclaved to 285°F (140°C) and meets USP Class VI requirements. Generally, chemically resistant to: most acids, salts, weak bases, halogenated solvents, alcohols, nuclear and UV radiation, oxidants, ozone and deionized water.
Features: Standard material used in automotive and marine under-the-hood, heater and coolant applications. Enhanced impact resistance results from inclusion of uniformly dispersed glass fibers that add strength to the resin: automotive industry approvals. Temperature Range -50°F to 275°F (135°C). Pressure 150 psi at 70°F Heat Deflection Temperature - ASTM D64: 475°F (246°C) at 264 psi.
Features: Formulated for biomedical and bioprocess applications. Temperature Range -9°F to 150°F (66°C) Pressure 125 psi at 70°F. Meets FDA requirements 21 CFR 177.1520(a)(3)(i) and (c)3.1a. PP material has a Drug Master File listing. Radiation stable and is resistant to solvents, chemicals, water and other inorganic environments. Resists most strong mineral acids and bases; however, it is subject to attack by oxidizing agents.