Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bel-Art

Model # :WBB3075646

MPN #: H30857-0000

SP Bel-Art Heavy Duty Faucet, 3/4" NPT with Male Threaded Outlet, Polyethylene

Product Description
A needle type, Teflon®O-ring seal inside this polyethylene faucet prevents back pressure liquid from escaping through the operating knob.

  • Outlet accepts 16mm I.D. (⅝") tubing
  • F30852-0000 fits standard steel drums
  • H30857-0000 has a male threaded outlet that accommodates garden hose coupling standard 19mm - 4.53 threads per cm (¾" - 11.5 threads per inch)TEFLON®is a registered trademark of The Chemours Company FC LLC and used under license by Bel-Art Products, Inc.
PRICE
$109.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Hose Barb Size3/4"

Product Details

StyleMale
TypeFaucet
MaterialPolyethylene
Description19Mm (¾”) Npt With Male Threaded Outlet
ColorWhite
Manufacturers Part NumberH30857-0000
BrandBel-Art