Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Tamperproof Screw

Model # :T9AB2183648

MPN #: 6.123212BS

1/2-13 x 2-1/2" Security Cap Screw - Button Socket Head - 18-8 Stainless Steel - Pkg of 10

Product Description
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Engineered for a high degree of tamper-resistance offering positive engaging, high torque transmission while resisting cam-out and tool wear. Matching driver bit required for installation and removal.

PRICE
$52.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/2 in
Size1/2-13
HeadButton
Unit of MeasurementInch (Imperial)

Product Details

DriveSocket - Pin
Country of OriginMade in USA
FinishStainless Steel
MaterialStainless Steel
Package Quantity10
DescriptionTamper Resistant Cap Screw
Manufacturers Part Number6.123212BS
Grade18-8 Stainless Steel
BrandTamperproof Screw