Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Engineered for a high degree of tamper-resistance offering positive engaging, high torque transmission while resisting cam-out and tool wear. Matching driver bit required for installation and removal.
1/2-13 x 3-1/2" Security Cap Screw - Button Socket Head - 18-8 Stainless Steel - Pkg of 10
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$73.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 in |
| Size | 1/2-13 |
| Head | Button |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Socket - Pin |
| Country of Origin | Made in USA |
| Finish | Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 10 |
| Description | Tamper Resistant Cap Screw |
| Manufacturers Part Number | 6.123312BS |
| Grade | 18-8 Stainless Steel |
| Brand | Tamperproof Screw |