Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bi-Torq

Model # :WBB438694

MPN #: IP-3WT-05-32-DA

BI-TORQ 1/2" 3-Way T-Port Brass NPT Ball Valve W/Dbl. Acting Pneum. Actuator

Product Description
The IP-3WT-05-32-DA series 1/2" NPT (threaded) ball valve features a 3-way (multi-port) brass ball valve with an T-port configuration. The valve has a pressure rating to 600 PSI and a temperature rating of +297°F. TFE seats and Viton seals are compatible with a wide range of industries and media type. This version comes complete with a PN-32-DA double acting (air-to-open, air-to-close) pneumatic actuator sized for 80PSI air supply.

PRICE
$299.95

Min. purchase quantity is 2
2
2
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-21/64 in
Width1.77 in
Height3-31/32 in
Valve Size1/2 in

Product Details

End ConnectionsNPT
ActuatorPneumatic
Body MaterialBRASS
Type of ActuationDouble-Acting
MaterialValve: Brass; Actuator: Aluminum
Valve TypeBall
Actuated or ManualActuated
Number of Ports3-Way
Package Quantity1
Manufacturers Part NumberIP-3WT-05-32-DA
BrandBi-Torq