Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bi-Torq

Model # :WBB439301

MPN #: MS-2P-010

1" 2-Pc SS NPT Ball Valve With Manual Locking Handle

Product Description
The MS-2P-010 is a full port SS ball valve NPT ends. The valve has a pressure rating to 1000PSI and a temperature rating to +450°F. RTFE seats and TFE seals are compatible with a wide range of industries and media type. This version comes complete with an ISO mounting pad for actuation and a lockable lever handle.

PRICE
$175.95

Min. purchase quantity is 4
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-9/16 in
Height2-7/16 in
Size1 in

Product Details

MaterialStainless Steel
Valve TypeBall
Package Quantity1
Manufacturers Part NumberMS-2P-010
BrandBi-Torq