Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Gemini Valve

Model # :WBB721188

MPN #: 1-1/2 86-6-RT-6-630-24DC-EMK-6-630

Gemini Valve® 316 S/S Barstock Ball Valve W/600 Series 24DC Electric Actuator, 1-1/2"

Product Description
86 Series valves are manufactured from premium quality barstock for long lasting durability. Standard with 316 grade stainless steel ball and stem. Seats and seals are glass filled reinforced PTFE P.T.F.E which are chemically inert suited for wide range of medias / applications. Standard port construction for excellent flow characteristics. 600 Series electric actuators designed for durability and longevity. The cast aluminum base dissipates internal heat though a special thermal conductor that pulls heat from the motor thus extending motor life. Brushless motor housed within a Viton sealed enclosure to protect against moisture and contamination. AC motors utilize auto-resetting thermal overload circuits. Motor limit switches enable valve position signaling. Additional limit switches available to signal with non-motor voltage.

Features

  • Self Compensating Valve Stem Seal Design Ensures Long, Leak-Tight Maintenance Free Service
  • Bubble Tight Closure - Each Valve is Bubble Tested to Provide Leak-Free Service as Installed
  • Compact Size and Lightweight Construction
  • Simple Push Button Manual Override Design with Fold-Out Lever Handle Provides for Easy Manual Operation
  • Integral Thermal Overload Protection Circuit
  • Permanently Lubricated Drive Train
  • PTFE Coated Cast Aluminum Actuator Base with Dupont FR50 Cover and Stainless Steel External Fasteners for Maximum Corrosion Resistance
  • NEMA4X Enclosure
  • Made in U.S.A. - Raymond, New Hampshire
PRICE
$1,295.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Valve Size1-1/2 in
ConnectionNPT Female

Product Details

Duty Cycle75 Percent
Body MaterialASTM A276 Stainless Steel
Pressure Rating Full Duty720 P.S.I. @ 150°F
Ambient Temperature Rating40°F to 150°F
Gear TrainPermanently Lubricated, Maintenance Free
Series86
Type of ActuationElectric
Saturated Steam Rating150 PSI
Seat Stem Seal MaterialGlass Filled PTFE
Vacuum Rating20 Micron
External Trim Material300 Series Stainless Steel
Temperature Rating-50°F to +450°F
Manufacturers Part Number1-1/2 86-6-RT-6-630-24DC-EMK-6-630
Override 1Manual Fold Out Lever
BrandGemini Valve
Ball Stem MaterialASTM A276 Stainless Steel