Reelcraft S8-260043 1/2"x50' 3000 PSI Oil/Petroleum One Wire Braid Medium Pressure Hose
Write a Review
|
Questions & Answers (0)
Product Description
1/2 x 50, 2000 psi, Hose Assemblies
A flexible hose connection must be used between the hose reel inlet and the source of supply to prevent possible misalignment and binding or warranty is void. Please furnish the following information when ordering: Part number-product and pressure to be handled.
A flexible hose connection must be used between the hose reel inlet and the source of supply to prevent possible misalignment and binding or warranty is void. Please furnish the following information when ordering: Part number-product and pressure to be handled.
PRICE
$475.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 14.1 lbs |
| Hose Inside Diameter | 1/2 in |
Product Details
| Material | Synthetic Rubber |
| Color | Black |
| Manufacturers Part Number | S8-260043 |
| PSI | 3000 psi |
| Max Temperature | 210 °F |
| Brand | Reelcraft |
Warranty
| Warranty | 6 mo |