- Multi-turn T-handle
- 1/2 in. MIP Inlet x 3/4 in. MHT
- MIP inlet can function as a solder connection for copper pipes
- Solid cast brass construction is durable and corrosion resistant
- Easy to install
- Working pressure: 125 psi
- Working temperature: 40-145°F
THEWORKS® Hose Bibb - 1/2" MIP x 3/4" MHT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$12.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Working Pressure | 125 psi WOG lbs |
| Size | 1/2 |
Product Details
| Operating Temperature Range | 40-145 F |
| Material | Leaded Brass |
| Valve Type | Hose Bibb |
| Manufacturers Part Number | LFBV179 |
| Brand | THEWORKS |