Heat Wagon 3/4" Dia. High Pressure Gas Hose, 25'L, Black
Write a Review
|
Questions & Answers (0)
Product Description
Thermo-rubber hose for LP gas and natural gas. UL listed and CSA certified. 350 psig maximum pressure. Male pipe fittings on each end with female swivel fittings attached. For use on DG250, DG400, S405, 1800B, 950H, S1505B, 1200DF, VG175, VG400, VG500, and VG700C. This product is made in USA.
PRICE
$349.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 300 in |
| Width | 3/4 in |
| Weight | 10 lbs |
| Hose Length | 25 ft |
| Diameter | 3/4 in |
Product Details
| Type | Accessory |
| Color | Black |
| For Use With | S405, SE405, 1800B, 950H, S1505B, DG250-400, VG175-400-500-700C, 1200 DF |
| Includes | Female Swivel Fitting |
| Material | Brass |
| Max Operating PSI | 350 psi |
| Manufacturers Part Number | 7525 |
| Brand | Heat Wagon |
Compliance & Certifications
| Certifications | UL, CSA |