Primefit 1/2" Air Push to Connect 3/8" Male NPT Union Fitting
Write a Review
|
Questions & Answers (0)
Product Description
Primefit 1/2" Air Push to Connect 3/8" Male NPT Union Fitting
The Primefit PC1238M union quickly connects 1/2" compressed air tubing together without gluing, clamping or soldering.
The Primefit PC1238M union quickly connects 1/2" compressed air tubing together without gluing, clamping or soldering.
See price in cart
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 9 in |
| Height | 1 in |
| Weight | 1 lbs |
| Nominal Flow Diameter | 1/2 in |
Product Details
| Interchange | Air Push On |
| Style | Union Fitting |
| Description | 3/8" Male NPT Union Fitting |
| Package Quantity | 1 |
| Manufacturers Part Number | PC1238M |
| PSI | 150 psi |
| Brand | PRIMEFIT |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | N |