Primefit Air Push to Connect TPEE Tubing 1/2-Inch x 100-Feet
The Primefit NY12100 Push-to-Connect TPEE tubing 1/2" OD 3/8" ID x 100-Ft will extend your current system or allow you to create your own. Push-To-Connect design helps you ensure a proper connection without air leaks.
Primefit Air Push to Connect TPEE Tubing 1/2-Inch x 100-Feet
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$53.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 14 in |
| Height | 5 in |
| Weight | 5 lbs |
| Nominal Flow Diameter | 1/2 in |
Product Details
| Interchange | Air Push On |
| Style | Air Tubing |
| Material | TPEE |
| Description | TPEE Tubing 1/2-Inch x 100-Feet |
| Package Quantity | 1 |
| Manufacturers Part Number | NY12100 |
| PSI | 150 psi |
| Brand | PRIMEFIT |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | N |