The Primefit Lincoln/L-series 4-ball 1/4" x 1/4" Male (Bulk 10-Piece) coupler provides ease of use and great durability with its all-steel construction.
Primefit Lincoln Steel Coupler 1/4" x 1/4" Male NPT - Pack of 10
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 4 in |
| Width | 4 in |
| Height | 4 in |
| Weight | 2 lbs |
| Nominal Flow Diameter | 1/4 in |
Product Details
| Interchange | Lincoln |
| Style | Lincoln |
| Material | Steel |
| Description | 1/4" x 1/4" Male NPT |
| Package Quantity | 10 |
| Manufacturers Part Number | LC1414MS-B10-P |
| PSI | 300 psi |
| Brand | PRIMEFIT |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | N |
Related Products
Navigating the challenging terrains of automotive, construction, and industrial setups requires equipment that's both resilient and efficient. Meeting this demand is the Avagard® 3/8" x 100' Hybrid Air Hose, designed with precision to cater to the varied needs of these sectors. Pneumatic tools have long been an integral part of these industries, and this hose, with its outstanding features and unmatched performance, aims to set a new benchmark. Delving deep into the attributes of the Avagard® Hybrid Air Hose, one is immediately struck by its ultra-lightweight nature. This isn't just any ...
The Avagard® 1/2" x 50' Hybrid Air Hose sets a new standard in the world of pneumatic hoses, specifically designed for professionals spanning the automotive, construction, and industrial sectors. This air line has been tested rigorously, makes this pneumatic hose a great choice for air drills, ratchet wrenches, automotive repair shops, etc. Avagard®, a trusted name in the industry, has revolutionized the traditional concept of air hoses with this masterpiece. Tailored for a variety of applications such as removing lug nuts, efficiently operating nail guns, and inflating tires, this hose ...
In the realms of automotive, construction, and industrial work, efficiency and durability often top the priority list. Given the intricate tasks professionals in these industries undertake, such as removing tight lug nuts, proficiently using a nail gun, or rapidly inflating tires, having the right equipment becomes essential. Recognizing this acute need, BluBird® introduces its comprehensive Air accessory kit, specially curated for those who demand only the best. At the heart of this kit is BluBird®'s renowned Air Hose, designed with groundbreaking advancements. Unlike the bulk and heft ...
Super Air Amplifier Kits include a Super Air Amplifier, shim set, filter separator and pressure regulator (with coupler). Quiet, efficient Air Amplifiers will create output flows up to 25 times their consumption rate. Utilizing the Coanda effect, a basic principle of fluidics, Air Amplifiers become a simple, low cost way to circulate air, move smoke, fumes and light materials. Using a small amount of compressed air as their power source, Super Air Amplifiers pull in large volumes of surrounding air to produce high volume, high velocity outlet flows through a fixed air gap. Both the vacuum ...
Aignep USA 3/2 Open Single Solenoid Valve, Pilot/Spr Return 1/4 NPTF, 24V DC/2W Coil, LED Connection
Aignep USA's 01VS series pneumatic solenoid pilot valves provide a high quality control solution for your pneumatic cylinders, components and operations. Offered in all common voltages from 12VDC up through 220VAC, these valves are offered in convenient combo packages that include the valve, solenoid and connector. Actions available are 3/2, 5/2 and 5/3, the latter offered in closed, pressure and open centers. Port sizes are offered in 1/8, 1/4 and 1/2 inch NPT and BSPP threads. Flow rates are 740 NL/min for 1/8" ports, 1200 NL/min for 1/4" ports and 5000 NL/min for 1/2" ports. All valves ...