Primefit 1/2" Air Push To Connect 7-Piece Outlet Block Kit
The Primefit Outlet Block Kit will provide the connection for any 1/2" compressed air piping system. The kit includes all the accessories to get your compressed air system rolling.
Primefit 1/2" Air Push To Connect 7-Piece Outlet Block Kit
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$20.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 11 in |
| Height | 12 in |
| Weight | 12 lbs |
Product Details
| Interchange | Air Push On |
| Style | Outlet Block |
| Package Quantity | 7 |
| Description | 7-Piece Outlet Block Kit |
| Manufacturers Part Number | PCKIT7 |
| PSI | 150 psi |
| Brand | PRIMEFIT |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | N |