M&W 1/2" Alloy Stirrup Hook - 900 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
900-WLL 1/2" Double Stirrup Hook is manufactured to exceed all ASME B30.20 and OSHA regulations. Features include max temp = 400F, self color corrosion resistant finish, alloy steel. Made in USA.
PRICE
$169.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Width | 6 in |
| Height | 6 in |
| Weight Capacity | 900 lbs |
| Weight | 2 lbs |
| Spread | 3 in |
| Dimension C | 3 in |
| Dimension A | 0.5 in |
| Head Room | 8 in |
| Dimension B | 8 in |
| Diameter | 1/2 in |
| Dimension D | 3 in |
| Dimension E | 1.75 in |
Product Details
| Assembly Required | No |
| Color | Gray |
| Package Quantity | 1 |
| Manufacturers Part Number | 16387 |
| Brand | M&W |