- Designed to lift and carry steel and other types of pipe
- Supplied with safety shackles
- Note: working load limit capacity is PER PAIR
- Manufactured to exceed all ASME B30.20 and OSHA regulations
- Individually proof loaded per OSHA requirements
- Certification paperwork available upon request.
M&W Pipe Lifting Hook - Sold In Pairs - 8000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$605.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 8000 lbs |
| Weight | 14 lbs |
| Dimension F | 6.47 in |
| Dimension C | .75 in |
| Dimension A | 1.25 in |
| Dimension B | 2.5 in |
| Dimension D | .65 in |
| Dimension E | 7.6 in |
Product Details
| Assembly Required | No |
| Color | Red |
| Material | Steel |
| Manufacturers Part Number | 11904 |
| Brand | M&W |