Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wright

Model # :WB241857

MPN #: 241857

Wright®Heavy Duty Stainless Steel Self-Dumping Forklift Hopper,1/2 Cu. Yd.,6000 Lbs.

Product Description
Global Industrial™ SELF-DUMPING STAINLESS STEEL FORKLIFT HOPPER

Engineered for safety and economy. Type 304 Stainless Steel Hoppers are perfectly balanced to roll forward when loaded, dump completely and automatically return to upright, locked position ready for reloading. Continuous welding helps to prevent dripping of wet materials (leak-proof hoppers are available upon request). Formed smooth edge around top and pouring lip for safety and strength. Extended sides prevent side-wise scattering of material. Stacking feature permits stacking of empty hoppers. Strong, easy-to-operate chrome latching mechanism and chrome pins. A Safety Chain is included that gets wrapped around the mast of the forklift to prevent the Hopper from coming off the forks.

NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$4,999.00

1
1
Ships in 56 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length52-1/2 in
Width37-3/4 in
Height32-1/2 in
Weight Capacity6000 lbs
Weight405 lbs
Base Thickness3/16 in
Fork Opening3 x 20-1/2 in
Wall Gauge7 ga

Product Details

Assembly RequiredNo
TypeSelf Dumping Hopper
ColorSilver
Dump Angle Degrees38
Capacity1/2 yd³
MaterialStainless Steel
Manufacturers Part Number241857
BrandWright