Loaders & Dumpers
Most Relevant
Forklift Front End Loaders & Dumpers

Our forklift front end loader & dumper is made with strong 3/16" thick steel ideal for moving heavy debris. They are reinforced with leak-proof welds making them suitable for snow, salt, dirt, and more. Weight capacity for our forklift dumpers and loaders is 4000 lbs.
| Compare | Image | Capacity | Weight Capacity | Width | Length | Height | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 1-1/3 yd³ | 4000 lbs | 64 in | 64 in | 23 in | Global Industrial | Ships Same Day WB989064 | $1,785.00 | ||
![]() | 1 yd³ | 4000 lbs | 48-1/2 in | 63-1/4 in | 22-5/8 in | Vestil | WBB3253597 | $1,619.00 | ||
![]() | 2 yd³ | 4000 lbs | 65 in | 55 in | 38 in | Vestil | WBB3252321 | $1,759.00 | ||
![]() | 1-1/3 yd³ | 4000 lbs | 64 in | 64 in | 23 in | Vestil | WB241369 | $1,679.00 |
EZ Dump Auto-Lock Mobile Hoppers

EZ Dump Auto-Lock Mobile Hoppers are heavy-duty dump hoppers made of solid 14-gauge steel for long lasting durability and dependability. These mobile hoppers are watertight, and can hold 2000 lbs making them ideal on any industrial site. They come equipped with 4 casters, 2 fixed and 2 swivel, and have a tapered front to help initiate dumping.
Triple-Bin Recycling Hoppers

Our recycling hoppers have a unique 3 bin design making it easy to separate recyclable items in your commercial space. They feature a forkliftable base, making for easy item disposal once they're full. Each bin in our triple bin recycling hopper is a different color making it ideal for product identification.

Chip & Waste Trucks

Open Sided Hoppers