x

Take 15% off your entire order!

Offer applied at checkout

Honeywell 1/2" DS06 Dialset Low Lead Pressure Regulating Valve - Double Union NPT

Honeywell 1/2" DS06 Dialset Low Lead Pressure Regulating Valve - Double Union NPT

Item #: WBB1519347

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $89.95

Save $4.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/2" DS06 Dialset Low Lead Pressure Regulating Valve - Double Union NPT

Give your pressure gauge a rest. With the Honeywell DialSet Pressure Regulating Valve, you don't need a pressure gauge. The built-in adjustment dial eliminates the need for a gauge when adjusting the static pressure setting, but there is also an easily accessible gauge port on either side if you need it. This product has the capability to be installed by one individual and the reliability that helps to increase your profits through fewer callbacks. Plus, the DialSet PRV has the flexibility to work in a variety of applications, so you can reduce your inventory. No gauge is needed to install it or set the static pressure - eliminating the need for a second person. Noncorroding unitized cartridge. Contains all working parts and is easily replaceable. Outlet adjustment range of 25PSI to 90PSI make it suitable for household, commercial, industrial and turf-and-irrigation applications. 1/4" NPT tap accessible from both sides to validate output. Built in strainer to simplify maintenance.

  • OUTLET PRESSURE ADJUSTMENT RANGE (PSI) 29 to 90
  • SIZE 1/2
  • VALVE TYPE Pressure Regulating
  • CONSTRUCTION Bronze
  • CROSS REFERENCE --
  • CROSS REFERENCE (DIAL SET MODE) DS05D1013/U
  • TEMPERATURE RANGE 140°F Max
  • MANUFACTURERS PART NUMBER DS06-100-DUT-LF
  • BRAND Honeywell
  • PSI [MAX] 90
  • CONNECTION TYPE Double Union NPT
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Honeywell 1/2" DS06 Dialset Low Lead Pressure Regulating Valve - Double Union NPT

Honeywell 1/2" DS06 Dialset Low Lead Pressure Regulating Valve - Double Union NPT

Item #: WBB1519347

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant