Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Legend Valve

Model # :WBB3150905

MPN #: 107-403NL

Legend Valve® T-545NL LF Brass Commercial Multi-Turn Sillcock Valve, 1/2" FNPT

Product Description
1/2" T-545NL No Lead IPS Brass Sillcock Valve. Lead-free design is suitable for all no-lead potable water installations, in full compliance of all lead-free plumbing laws. Full-pattern body, stem and bonnet construction is more durable than competitor's reduced-material examples. Ideal for frequent-use residential, commercial or industrial water applications. Tamper-resistant vacuum breaker (-VB models) is not designed for continuous-pressure operation. Models T-546NL & T-546VBNL feature a removable key and extended lock-shield bonnet for tamper-resistant applications.

Features:
  • Third-party tested and certified in compliance with U.S. Federal Public Law 111-380 (National lead-free plumbing law)
  • UPC / IAPMO certified to ANSI / NSF 61-G
  • Vacuum breaker complies with: ASSE 1011, UPC / IAPMO, CAN / CSA B64.2
  • End connections comply with: ANSI / ASME B1.20.1 (FNPT), ANSI / ASME B1.20.7 (male garden hose)
  • Manufactured in an ISO accredited facility


PRICE
$21.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height4-3/16 in
Working Pressure125 lbs
Size1/2

Product Details

MaterialLead Free Brass
Valve TypeSillcock
Package Quantity1
Manufacturers Part Number107-403NL
ConfigurationFNPT
BrandLegend Valve

Compliance & Certifications

CertificationsANSI / NSF 61-G