Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Titan Fasteners

Model # :T9FB2199928

MPN #: BYN08064

1/2" Fender Washer - .525/.545" I.D. - .051/.084" Thick - Steel - Zinc - Grade 2 - Pkg of 50

Product Description
Fender Washers are designed for use in auto body repair, sheet metal work, plumbing, and electrical applications requiring a large diameter for surface load reduction. Hardware is constructed of high quality steel for long lasting durability.

PRICE
$38.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
38.95
Buy 10 units - 24 units
36.95Save $2.00 (5%)
Buy 25+ units
35.95Save $3.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/2"
Inner Diameter.525/.545"
Thickness.051/.084"
Diameter2"
Unit of MeasurementInch (Imperial)

Product Details

Country of OriginImport
FinishZinc
MaterialSteel
Package Quantity50
DescriptionFender Washer
Manufacturers Part NumberBYN08064
GradeGrade 2
BrandTitan Fasteners