x

Take 15% off your entire order!

Offer applied at checkout

1/2" Id X 1.89 Cush-A-Therm - Pkg Qty 10

1/2" Id X 1.89 Cush-A-Therm - Pkg Qty 10

Item #: WBB365217

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.50 ea.

Price: $55.00 / Pkg of 10

Save $2.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1/2" ID X 1.89 Cush-A-Therm

The Cush-A-Therm Clamp is a fast easy way to provide a crushresistant airtight seal for chilled refrigeration or mechanical pipe lines that require continuous insulation. The rigid foam construction has an insulating tape inner lining which supports tube and absorbs vibration of operating pipe lines. The outer cover consists of a special rubbercoating which seals the cushion completely after installation in order to prevent condensation. It's strong closed-cell structure is ideal for liquid cooling lines to prevent condensation, save energy, and maintain the vapor barrier.

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER S-1004S-AL
  • LENGTH INCHES 2-15/16
  • WIDTH INCHES 2-3/16"
  • COLOR Black
  • FITTING TYPE Cush-A-Therm
  • PACKAGE QUANTITY 10
  • SIZE 1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/2" Id X 1.89 Cush-A-Therm - Pkg Qty 10

1/2" Id X 1.89 Cush-A-Therm - Pkg Qty 10

Item #: WBB365217

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant