304 Stainless Steel Caps for Quick Clamp Fittings - for 2" Tube - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
304 Stainless Steel Caps for Quick Clamp Fittings - for 2" Tube
Use these caps to seal sanitary tube and fittings. Made of corrosion resistant 304 Stainless Steel and highly polished on the interior for smooth finish that reduces the risk of bacteria growth and residue buildup.
Use these caps to seal sanitary tube and fittings. Made of corrosion resistant 304 Stainless Steel and highly polished on the interior for smooth finish that reduces the risk of bacteria growth and residue buildup.
PRICE
$79.50 Sold in packages of 6 / $13.25 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| For Tube OD | 2" |
| For Flange OD | 2.516" |
Product Details
| Interior Smoothness, Ra | 0 |
| Type | Cap |
| Material | 304 Stainless Steel |
| Appearance | Polished Matte Finish |
| Tube Connection Type | Quick-Clamp |
| Package Quantity | 6 |
| Manufacturers Part Number | ZUSA-STF-QC-199 |
| vne | EG16A2.0 |
| Brand | USA Sealing |