Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Siam

Model # :WBB1874991

MPN #: XNL116-08

1/2 In. Lead Free Brass Cap - FNPT - 125 PSI - Import

Product Description
1/2 In. Lead Free Brass Cap - FNPT - 125 PSI - Import

Red brass fittings can be utilized in low pressure applications for water oil and gas (W.O.G.). Fittings have pressure ratings of 125 psi for steam and 200 for W.O.G. and meet ANSI B 1.20.1 and ANSI B 16.15. They offer superior corrosion resistance to yellow brass and the material's relative softness allows for easy installation and a tight seal. Brass fittings are utilized primarily for water in commercial plumbing and oem applications, but are also used in oil, gas and steam applications.

PRICE
$4.69

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3/4 in
Size1/2 in

Product Details

Point Of OriginImport
Class125
Fitting TypeCap
Temperature Range-20 to 400 °F
MaterialBrass
Package Quantity1
Connection StyleFNPT
Manufacturers Part NumberXNL116-08
PSI125 psi
BrandSiam

Compliance & Certifications

Lead Free CompliantYes