Mobile Industries Self-Propelled Electric Powered Tugger Puller TUG15 1500 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Electric Load Puller Is Designed To Reduce Push/Pull Injuries And Increase Productivity.
Ergonomic power tug pulls a variety of single or multiple four-wheeled carts safely and efficiently with minimal effort. Battery operated puller is ideal for healthcare, food service, hospitality and material handling applications. Motorized tow device is powered by a 24V DC transaxle drive motor, and includes two 22 amp/hr sealed lead acid batteries with integral battery charger and battery charge indicator. Mobile equipment tug features an ergonomic control handle which includes horn, key switch, lift button, throttle and 2-speed control (2-1/2 & 4 mph). Powered tugger rolls smoothly on 8-¾" diameter non-marring, flat free tires. Rain-proof (IP-54 rating). 1 Year Limited Warranty.
Note: Hitch Ends and Hitch Receivers are sold separately.
Male Hitch End fastens easily to docking receptacle on the Tug.
To tow one cart, order one Male Hitch End and one Clamp-on Hitch Receiver.
To tow multiple carts, order Male and Female Hitch Ends and two Clamp-on Hitch Receivers per cart to be towed.
Clamp-on Hitch Receivers fasten to the base of most wheeled carts allowing you to attach the Hitches to your equipment.
Ergonomic power tug pulls a variety of single or multiple four-wheeled carts safely and efficiently with minimal effort. Battery operated puller is ideal for healthcare, food service, hospitality and material handling applications. Motorized tow device is powered by a 24V DC transaxle drive motor, and includes two 22 amp/hr sealed lead acid batteries with integral battery charger and battery charge indicator. Mobile equipment tug features an ergonomic control handle which includes horn, key switch, lift button, throttle and 2-speed control (2-1/2 & 4 mph). Powered tugger rolls smoothly on 8-¾" diameter non-marring, flat free tires. Rain-proof (IP-54 rating). 1 Year Limited Warranty.
Note: Hitch Ends and Hitch Receivers are sold separately.
Male Hitch End fastens easily to docking receptacle on the Tug.
To tow one cart, order one Male Hitch End and one Clamp-on Hitch Receiver.
To tow multiple carts, order Male and Female Hitch Ends and two Clamp-on Hitch Receivers per cart to be towed.
Clamp-on Hitch Receivers fasten to the base of most wheeled carts allowing you to attach the Hitches to your equipment.
PRICE
$9,299.00
1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 18-3/4 in |
| Height | 41-1/2 in |
| Weight Capacity | 1500 lbs |
| Wheel Diameter | 8-3/4 in |
| Travel Speed | Slow Mode = 2-1/2; Fast Mode = 4 mph |
| Gauge | 12 |
Product Details
| Battery Type | 22 Amp Sealed Lead-Acid |
| Assembly Required | Assembled |
| Power | 24V DC Transaxle Drive |
| Type | Self Propelled Electric Powered Tugger Puller |
| Color | Black |
| Wheel Type | Non-Marking Rubber Flat Free |
| Number of Batteries | 2 |
| Charger | Integral |
| Material | Steel |
| Manufacturers Part Number | TUG15 |
| Batteries | (2) 22 amp Sealed Lead Acid |
| Brand | Mobile Industries |