1/2 In. X 1-1/2 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic
Write a Review
|
Questions & Answers (0)
Product Description
Since 1937, Merit Brass has taken great pride in manufacturing the world's highest quality pipe nipples. By continually investing in state-of-the-art manufacturing equipment, Merit is able to mass-produce pipe nipples that consistently meet and exceed all industry requirements. Our manufacturing facility in Cleveland, Ohio is ISO 9001:2008 certified. All of our nipples are inspected with great attention to detail and neatly packaged in cardboard cartons on efficient automated packaging machines. Use of our PMI (Positive Metal Identification) and Die-stamping equipment enables our 304 stainless steel nipples to have complete and accurate traceability. 304 stainless steel nipples are used in a myriad of applications including: beverage, pharmaceutical, food processing, power plants, pulp mills, petro-chemical and chemical.
PRICE
$1.87
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/2 X 1-1/2 in |
Product Details
| Point Of Origin | Domestic |
| Fitting Type | Pipe Nipple |
| Temperature Range | 0 to 72 °F |
| Material | 304 Stainless Steel |
| Schedule | 40 |
| Package Quantity | 1 |
| Connection Style | MNPT |
| Manufacturers Part Number | 4008-150 |
| PSI | 16168 psi |
| Seamless/Welded | Welded |
| Brand | Merit Brass |
Compliance & Certifications
| Lead Free Compliant | Yes |