Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Proto

Model # :WBB943226

MPN #: J7322M

Proto J7322M 1/2" Drive Deep Impact Socket 22mm - 6 Point, 3-1/2" Long

Product Description
Proto® 1/2" Drive Deep Impact Socket 22 mm - 6 Point, 3-1/2" Long

  • Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
  • The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
  • The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
  • The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
  • Socket size stamped on tool for easy identification.
  • Side locking hole.


  • PRICE
    $18.89

    1
    1
    Ships in 14 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length3-1/2 in
    Socket Depth StyleDeep
    Nut End Outside Diameter1-9/32 in
    Bolt Clearance Depth2-27/32 in
    Drive End Outside Diameter1-9/32 in
    Opening Size22MM in
    Nut Depth1-13/32 in
    Drive Size1/2 in

    Product Details

    TypeImpact Socket
    Measuring SystemMetric (MM)
    ColorBlack
    Socket/Wrench Points6
    Impact ApprovedYes
    Manufacturers Part NumberJ7322M
    BrandProto