Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Proto

Model # :WBB943192

MPN #: J10018L

Proto J10018L 1" Drive Deep Impact Socket 1-1/8" - 6 Point, 3-3/4" Long

Product Description
Proto® 1" Drive Deep Impact Socket 1-1/8" - 6 Point, 3-3/4" Long

  • Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
  • The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
  • The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
  • The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.


  • PRICE
    $36.95

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length3-3/4 in
    Socket Depth StyleDeep
    Nut End Outside Diameter1-13/16 in
    Bolt Clearance Depth2-5/8 in
    Drive End Outside Diameter2-1/8 in
    Size1-1/8 in
    Opening Size1-1/8 in
    Nut Depth7/8 in
    Drive Size1 in

    Product Details

    TypeImpact Socket
    Measuring SystemSAE (Fractional)
    ColorBlack
    Socket/Wrench Points6
    Impact ApprovedYes
    Manufacturers Part NumberJ10018L
    BrandProto