Proto J7333M 1/2" Drive Deep Impact Socket 33mm - 6 Point, 3-1/2" Long
Write a Review
|
Questions & Answers (0)
Product Description
Proto® 1/2" Drive Deep Impact Socket 33 mm - 6 Point, 3-1/2" Long
Proto® 6 Point Impact Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials. The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners. The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage. The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners. Socket size stamped on tool for easy identification. Side locking hole.
PRICE
$36.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 in |
| Socket Depth Style | Deep |
| Nut End Outside Diameter | 1-55/64 in |
| Bolt Clearance Depth | 2-27/32 in |
| Drive End Outside Diameter | 1-55/64 in |
| Opening Size | 33MM in |
| Nut Depth | 1-25/64 in |
| Drive Size | 1/2 in |
Product Details
| Type | Impact Socket |
| Measuring System | Metric (MM) |
| Color | Black |
| Socket/Wrench Points | 6 |
| Impact Approved | Yes |
| Manufacturers Part Number | J7333M |
| Brand | Proto |