Impact Budd Wheel Socket, 33mm, 1" Drive
Write a Review
|
Questions & Answers (0)
Product Description
Impact Budd Wheel Socket, 33mm, 1" Drive
Designed for Mack Midliners, White Volvo and other import trucks with dual rear wheels. 33 mm hex Budd. 1" drive. Short overall length. Manufactured from heat-treated chrome-moly steel for wear in professional, rugged environments.
Designed for Mack Midliners, White Volvo and other import trucks with dual rear wheels. 33 mm hex Budd. 1" drive. Short overall length. Manufactured from heat-treated chrome-moly steel for wear in professional, rugged environments.
PRICE
$43.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Socket Depth Style | Standard |
| Drive Size | 1 in |
| Size | 33mm |
Product Details
| Type | Budd Wheel |
| Measuring System | Fractional |
| Color | Satin |
| Manufacturers Part Number | KTI-35233 |
| Brand | K-Tool International |