Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Arrow Pneumatics

Model # :WBB601991

MPN #: ASP-3

Arrow ASP-3, Pneumatic Exhaust Muffler, Sintered Bronze, 40 Micron, 3/8” NPT, 300 PSI - Pkg Qty 10

Product Description
Arrow ASP-3, Pneumatic Exhaust Muffler, Sintered Bronze, 40 Micron, 3/8" NPT, 300 PSI

Arrow Pneumatics Sintered Bronze Pneumatic Exhaust Mufflers - These filters utilize porous sintered bronze directly bonded to a nickel plated steel pipe thread fitting to diffuse air and muffle noise from the exhaust ports of valves, cylinders and air tools. These units offer a combination of small size with the greatest possible sound deadening qualities to reduce exhaust noise to acceptable levels within OSHA noise requirements. Standard unit contains a 40 micron element and 20 or 90 micron units are available on special order.

Features & Benefits:
  • 3/8" NPT
  • Sintered bronze 40 micron pneumatic exhaust muffler
  • Can be used to filter oil, gas and air as well
  • 300 PSI Max
  • Operating Temperature Range 35°F – 300°F


PRICE
$35.00  Sold in packages of 10 / $3.50 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11/16 in
Height1-1/2 in
Weight0.1 lbs
NPT outlet3/8 in

Product Details

TypeSintered Exhaust
ColorGold
Temperature Range35 to 300 °F
MaterialSintered Bronze
Micron Rating40 mic
DescriptionBreather Vent
Manufacturers Part NumberASP-3
PSI300 psi
BrandArrow Pneumatics