Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Arrow Pneumatics

Model # :WBB601910

MPN #: 9132

Arrow 9132, In-line Tool Filter, Sintered Bronze, 40 Micron, 1/4” NPT, 500 PSI - Pkg Qty 10

Product Description
Arrow 9132, In-line Tool Filter, Sintered Bronze, 40 Micron, 1/4" NPT, 500 PSI

This unique 1/4" compact in-line filter provides low pressure drop, high air flow and is designed to attach directly to pneumatic air tools. The filter has a 40 micron sintered bronze element with a large surface area allowing extended service time before cleaning. Best of all, the filter weighs less than 1/2 oz.

Features & Benefits:
  • 500 PSI Max.
  • Operating temperature is 35-200°F


PRICE
$77.00  Sold in packages of 10 / $7.70 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5/8 in
Height1-9/16 in
Weight0.5 lbs
NPT outlet1/4 in

Product Details

TypeAir
ColorBlack
Temperature Range35 to 200 °F
MaterialSintered Bronze
Micron Rating40 mic
DescriptionIn-Line Tool Filter
Manufacturers Part Number9132
PSI500 psi
BrandArrow Pneumatics