Arrow MidFlow Regulator R374GT, Aluminum, 1/2" NPT, 250 PSI
Write a Review
|
Questions & Answers (0)
Product Description
1/2" midflow regulator with gauge, 215 SCFM, 250 PSI max, 5-125 PSI range, T-handle
PRICE
$99.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-7/16 in |
| Depth | 3-7/16 in |
| Height | 6-1/16 in |
| Weight | 1 lbs |
| NPT outlet | 1/2 in |
Product Details
| Type | MidFlow |
| CFM | 215 CFM |
| Color | Black |
| Temperature Range | 40 to 120 °F |
| Flow | 215 SCFM |
| Material | Aluminum |
| Description | MidFlow Regulator |
| Manufacturers Part Number | R374GT |
| PSI | 250 psi |
| Brand | Arrow Pneumatics |