Arrow Standard Regulator R354gt, Aluminum, 1/2" Npt, 250 Psi - Min Qty 2
|
Questions & Answers (0)
Product Description
1/2" standard regulator with gauge, 100 SCFM, 250 PSI max, 5-125 PSI range, T-handle
PRICE
$77.95
2
2
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-21/32 in |
| Depth | 2-21/32 in |
| Height | 5-9/16 in |
| Weight | 1 lbs |
| NPT outlet | 1/2 in |
Product Details
| Type | Standard |
| CFM | 100 CFM |
| Color | Black |
| Temperature Range | 40 to 120 °F |
| Flow | 100 SCFM |
| Material | Aluminum |
| Description | Standard Regulator |
| Manufacturers Part Number | R354GT |
| PSI | 250 psi |
| Brand | Arrow Pneumatics |