Watts 3/8" LFFBV-3C-M1 Ball Valve
Write a Review
|
Questions & Answers (0)
Product Description
This 3/8 inch 2-piece full port lead free ball valve is used in residential and commercial potable water applications, suitable for a full range of liquids and gases. This valve features a lead free brass body and adapter, female threaded end connections, adjustable packing gland, chrome plated lead free brass ball, virgin PTFE seats and seals, a bottom loaded blowout proof stem, and steel handle. The temperature range is minus 40 to 400 degrees F (minus 40 to 204 degrees C) and the pressure rating is 600 PSI (41 BAR) WOG non-shock and 150 PSI (10.3 BAR) WSP.
PRICE
$14.75
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3/8 |
Product Details
| Material | Brass |
| Valve Type | Ball Valve |
| Package Quantity | 1 |
| Connection Style | NPT |
| Manufacturers Part Number | 88005598 |
| PSI | 150 psi |
| Max Temperature | 400°F °F |
| Brand | Watts |
Warranty
| Warranty | 1 yr |