Hein-Werner 1/2 Ton Air/Hydraulic Telescopic Transmission Jack, 2 Stage - HW93720
Combines air (first stage only) and hydraulic power for maximum speed and accuracy. Four ratcheting brackets fit transmission pan flanges. Hefty nylon safety strap helps anchor transmission. Wide spread casters for smooth maneuverability. 11-3/8" x 11-3/8" Lifting head height adjustments made easy with big easy-to-grip crank handles. 35° Forward Tilt, 18° Rear Tilt, 11° Sideways Tilt. Two year limited manufacturers warranty.
Hein-Werner 1/2 Ton Air/Hydraulic Telescopic Transmission Jack - HW93720
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$6,999.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 41-1/4 in |
| Depth | 41-1/4 in |
| Height | 34 in |
| Weight | 117 lbs |
| Max Height | 72 in |
| Chassis Length | 41-1/4 in |
| Low Height | 34 in |
Product Details
| Color | Blue |
| Capacity | 0.5 Ton |
| Package Quantity | 1 |
| Description | Air/Manual Telescopic Transmission Jack |
| Manufacturers Part Number | HW93720 |
| Brand | Hein-Werner |