Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2371827

MPN #: 681-1

Milton 681-1 1/2" MNPT Snubber Hose

Product Description
Two foot snubber hose with 1/2" MNPT ends is designed to absorb shock to air couplers from impact tools and air hammers. The full swivel 360 degree steel swivel fitting one end provides greater flexibility and easier use. Fits a 1/2" ID. Has a Maximum working pressure of 200 PSI and a burst pressure at 800 pounds.

  • 1/2" male national pipe thread
  • 1/2" hose inside diameter
  • Maximum working pressure of 200 pounds per square inch
  • For use with any impact tool
PRICE
$25.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1 lbs

Product Details

Manufacturers Part Number681-1
BrandMilton