Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunex

Model # :WBB982652

MPN #: 97740A

Sunex Tools 97740A 1/2" Drive 1-1/4" Polished Forged Steel Jumbo Crowfoot Wrench

Product Description
Sunex® 1/2" Dr. 1-1/4" Jumbo Crowfoot Wrench, 97740A, Forged Alloy Steel, Polished

Features:
  • Fully polished drop forged alloy steel
PRICE
$11.00

This product will be restocked soon

Notify mewhen this product is back in stock
Expected on or around 08/03/2026
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3 in
Size1-1/4 in
Opening Size Range1-1/16" to 1-1/4"
Opening Size1-1/4 in
Drive Size1/2 in

Product Details

TypeCrowfoot Wrench
Measuring SystemSAE (Fractional)
ColorSilver
Opening TypeOpen
Impact ApprovedNo
MaterialAlloy Steel
Manufacturers Part Number97740A
BrandSunex