- Includes 3/8 Drive Open End Crowfoot Wrenches Sizes: 10 to 19 mm
- Crowfoot wrenches are professional quality, made of high grade steel
- Featuring an open end with a continuous arc for constant contact with the fastener for greater turning power without deforming the fastener
Williams® 10 Piece 3/8" Drive Crowfoot Wrench Set, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$259.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | Various (Set) |
| Weight | 1 lbs |
| Size | Various (Set) |
| Opening Size | Various (Set) in |
| Set Size Range | 10mm to 19mm |
| Drive Size | 3/8 in |
Product Details
| Type | Crowfoot Wrench Set |
| Measuring System | Metric (MM) |
| Number of Pieces | 10 |
| Color | Silver |
| Opening Type | Open |
| Material | Steel |
| Manufacturers Part Number | JHWWSBCOM-10 |
| Brand | Williams |