Features:
- CR-MO aloy steel for long life
Weights & Dimensions
| Length | 1-7/8 in |
| Female Drive Size | 1/2 in |
| Drive Size | 1/2, 3/4 in |
| Male Drive Size | 3/4 in |
Product Details
| Type | Drive Adapter |
| Impact Approved | Yes |
| Material | Alloy Steel |
| Color | Black |
| Manufacturers Part Number | 2302 |
| Brand | Sunex |