Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Urrea

Model # :WBB993537

MPN #: 5253

Urrea Adapter, 5253, 3/8 F X 1/2 M" Drive, 1" Long

Product Description
These accessories allow you to work with 1/4" or 1/2" drive sockets using a 3/8" drive handle. The maximum recommended torque for a 3/8" female drive adapter and a 1/2" male drive is 2000 in-lb.

PRICE
$2.54

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 in
Weight0.1 lbs
Female Drive Size3/8 in
Drive Size3/8, 1/2 in
Male Drive Size1/2 in

Product Details

TypeDrive Adapter
Impact ApprovedNo
RatchetingNo
ColorSilver
Manufacturers Part Number5253
BrandUrrea

Compliance & Certifications

CertificationsFEDERAL GGG-W-641E, ASME B 107.10M, ISO 3315, SAE AS4283, DIN 3124