Clearance
x

Take 15% off your entire order!

Offer applied at checkout

1/2X18  Hex Lag Screw Zinc Gimlet Point, Pkg of 10

1/2X18 Hex Lag Screw Zinc Gimlet Point, Pkg of 10

Item #: WBB429429

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $32.95

Save $1.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3/8X6  Hex Lag Screw Zinc Gimlet Point, Pkg of 100

3/8X6 Hex Lag Screw Zinc Gimlet Point, Pkg of 100

Hex Lag Screw - 3/8-7 x 1-1/2" - Low Carbon Steel - Zinc CR+3 - Pkg of 50 - Brighton-Best 486318

Hex Lag Screw - 3/8-7 x 1-1/2" - Low Carbon Steel - Zinc CR+3 - Pkg of 50 - Brighton-Best 486318

Hex Lag Screw - 5/16-9 x 2" - Low Carbon Steel - Zinc CR+3 - Pkg of 100 - Brighton-Best 486226

Hex Lag Screw - 5/16-9 x 2" - Low Carbon Steel - Zinc CR+3 - Pkg of 100 - Brighton-Best 486226

Hex Lag Screw - 1/4-10 x 2" - Low Carbon Steel - Zinc CR+3 - Pkg of 100 - Brighton-Best 486126

Hex Lag Screw - 1/4-10 x 2" - Low Carbon Steel - Zinc CR+3 - Pkg of 100 - Brighton-Best 486126

1/4X4  Hex Lag Screw Zinc Gimlet Point, Pkg of 400

1/4X4 Hex Lag Screw Zinc Gimlet Point, Pkg of 400

3/4X6  Hex Lag Screw Zinc Gimlet Point, Pkg of 25

3/4X6 Hex Lag Screw Zinc Gimlet Point, Pkg of 25

Hex Lag Screw - 5/16-9 x 1-1/2" - Low Carbon Steel - Zinc CR+3 - Pkg of 100 - Brighton-Best 486218

Hex Lag Screw - 5/16-9 x 1-1/2" - Low Carbon Steel - Zinc CR+3 - Pkg of 100 - Brighton-Best 486218

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

5/16-9X1 5/8 A/F.428-.437 Head Hgt.200-.230 Unslot Indent Hexwash Lag Screw Full Thread Zinc 900 pcs

5/16-9X1 5/8 A/F.428-.437 Head Hgt.200-.230 Unslot Indent Hexwash Lag Screw Full Thread Zinc 900 pcs

5/16X2  Indented Hex Flange Lag Screw Grade 2 Hot Dip Galvanized, Pkg of 500

5/16X2 Indented Hex Flange Lag Screw Grade 2 Hot Dip Galvanized, Pkg of 500

1/2X18 Hex Lag Screw Zinc Gimlet Point. Hex head screws are designed to be driven by a wrench or pneumatic tools.

Weights & Dimensions

  • Unit of Measurement Inch (Imperial)
  • Head Hex ft
  • Size 1/2
  • Length 18 in

Product Details

  • Package Quantity 10
  • Country of Origin Import
  • Material Steel
  • Finish Zinc
  • Manufacturers Part Number 50288L
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1/2X18  Hex Lag Screw Zinc Gimlet Point, Pkg of 10

1/2X18 Hex Lag Screw Zinc Gimlet Point, Pkg of 10

Item #: WBB429429

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant