Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3148962

MPN #: LAG381

L.H.Dottie® Hex Head Lag Screw, Carbon Steel, 3/8" x 1-1/2", 100 Pack

Product Description
Lag Screws are heavy duty fasteners used to connect heavy lumber or other materials that bear a strenuous load. They are manufactured from low carbon steel and can be used with lag shields in a variety of masonry applications, such as concrete, brick, and mortar. Lag Screws can also be used where standard wood screws are too short or small. In some applications, a pilot hole may be pre-drilled to prevent splitting or snapping. ASME B18.2.1 cover the requirements for steel lag screws.

PRICE
$73.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2 in
Size3/8
HeadHex
Unit of MeasurementInch (Imperial)

Product Details

Country of OriginChina
FinishZinc
MaterialSteel
Package Quantity100
DescriptionHex Head Lag Screw
Manufacturers Part NumberLAG381
BrandL.H.Dottie