1-3/16" External Snap Ring - Standard Duty - Stamped - 15-7/17-7 Stainless Steel - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
1-3/16" External Snap Ring - Standard Duty - Stamped - 15-7 / 17-7 Stainless Steel
Popular series of retaining rings, incorporating a tapered design in axial installations.
Model is sold in Packs of 10, the minimum order is 7 packs, for a total of 70 pieces
Popular series of retaining rings, incorporating a tapered design in axial installations.
Model is sold in Packs of 10, the minimum order is 7 packs, for a total of 70 pieces
PRICE
$31.90 Sold in packages of 10 / $3.19 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 1-3/16" |
Product Details
| Style | Stamped |
| Type | External Snap Ring |
| Country of Origin | Import |
| Finish | 15-7 / 17-7 Stainless Steel |
| Material | Stainless Steel |
| Package Quantity | 10 |
| Manufacturers Part Number | SH-118-SS |
| Brand | Rotor Clip |