17mm External Snap Ring - Standard Duty - Stamped - Spring Steel - DIN 471 - USA - Pkg Qty 250
Write a Review
|
Questions & Answers (0)
Product Description
17mm External Snap Ring - Standard Duty - Stamped - Carbon Spring Steel - Phosphate - DIN 471 - USA
Popular series of retaining rings, incorporating a tapered design in axial installations.
Model is sold in Packs of 250, the minimum order is 8 packs, for a total of 2000 pieces
Popular series of retaining rings, incorporating a tapered design in axial installations.
Model is sold in Packs of 250, the minimum order is 8 packs, for a total of 2000 pieces
PRICE
$35.00 Sold in packages of 250 / $0.14 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 17mm |
Product Details
| Style | Stamped |
| Type | External Snap Ring |
| Country of Origin | Made In USA |
| Finish | Phosphate |
| Material | Carbon Spring Steel |
| Package Quantity | 250 |
| Manufacturers Part Number | DSH-017 |
| Brand | Rotor Clip |
Compliance & Certifications
| Certifications | DIN 471 |