Harrington® Snap Ring For Fig#36 For LB030
Write a Review
|
Questions & Answers (0)
Product Description
Snap Ring For Fig#36 - For Use With LB030
PRICE
$1.97
91
91
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 3000, 4000, 5500 lbs |
Product Details
| Type | Snap Ring |
| Material | Steel |
| Operation | Lever |
| Package Quantity | 1 |
| Color | Gray |
| Series | L4 |
| Manufacturers Part Number | L4188015 |
| Brand | Harrington |
Warranty
| Warranty | 1 yr |